Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Black

  • Mfr # ZUSANSR-330

  • Zoro # G6758834


product price:  $29.55
/ea

Key Features

Color
Black
Material
Neoprene
Length
12 in
Width
12 in
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSR-330
Zoro #
G6758834
UPC #
193005242855
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
1/2 in
Thickness - Foam
1/2 in
Width - Foam
12 in
Width Tolerance
+/-1.000 in
Length - Foam
12 in
Length Tolerance
+/-1.00 in

Details

Item
Neoprene Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Closed Cell
Firmness @ 25% Deflection (PSI)
9
Item - Foam
Foam Sheet
Thickness Tolerance
+/-0.06 in
Material - Foam
Neoprene
Cell Type - Foam
Water-Resistant Closed Cell
Color - Foam
Black
Backing Type - Foam
Adhesive
Tensile Strength (PSI)
100
Density
20 lb/cu ft
Backing Type
Adhesive
Standards
ASTM D1056 2C3, FMVSS 302
Tensile Strength
100 psi
Oil Resistance
Good
Firmness
Medium (9 to 13 psi)
Abrasion Resistance
Fair
Material Skin
None
Adhesive Type
Acrylic
Grade
Standard
Number of Adhesive Sides
1
Texture
Smooth
Water Resistance
Good
Minimum Temperature
-70 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Excellent
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Flexibility
Fair
Firmness @ 25% Deflection
13 psi
Maximum Adhesive Temperature
230 Degrees F

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products