Shop ZORO SELECT

Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Black

  • Mfr # ZUSAESR-241
  • Zoro # G7272239

product price: 
$
22.79
/ea

Key Features

Color
Black
Material
EPDM
Length
12 in
Width
12 in
Thickness
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAESR-241
Zoro #
G7272239
UPC #
193005197285
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
1/4 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Length - Foam
12 in
Thickness - Foam
1/4 in
Width - Foam
12 in

Details

Item
Foam Sheet
Color
Black
Material
EPDM
Shape
Sheet
Cell Type
Closed Cell
Backing Type - Foam
Adhesive
Item - Foam
Foam Sheet
Material - Foam
EPDM
Cell Type - Foam
Water-Resistant Closed Cell
Color - Foam
Black
Density
18 lb/cu ft
Thickness Tolerance
+/-0.05 in
Backing Type
Adhesive
Standards
ASTM D1056 2A3, FMVSS 302
Tensile Strength
70 psi
Material Skin
None
Minimum Temperature
-90 Degrees F
Number of Adhesive Sides
1
Abrasion Resistance
Fair
Firmness
Medium (9 to 13 psi)
Water Resistance
Excellent
Maximum Temperature
275 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Flexibility
Fair
Chemical Resistance
Good
Adhesive Type
Acrylic
Grade
Standard
Weather Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Poor
Firmness @ 25% Deflection
11 psi
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Foam Sheet, Material EPDM, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.