Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Black

  • Mfr # ZUSANSR-404

  • Zoro # G7270708


product price:  $25.19
/ea

Key Features

Color
Black
Material
Neoprene
Length
12 in
Width
12 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSR-404
Zoro #
G7270708
UPC #
193005243166
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
1/4 in
Width Tolerance
+/-1.000 in
Length - Foam
12 in
Width - Foam
12 in
Thickness - Foam
1/4 in
Length Tolerance
+/-1.00 in

Details

Item
Neoprene Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Closed Cell
Material - Foam
Neoprene
Backing Type - Foam
Adhesive
Standards
ASTM D1056 2C3, FMVSS 302
Backing Type
Adhesive
Item - Foam
Foam Sheet
Thickness Tolerance
+/-0.05 in
Density
20 lb/cu ft
Cell Type - Foam
Water-Resistant Closed Cell
Color - Foam
Black
Tensile Strength
100 psi
Firmness
Medium (9 to 13 psi)
Firmness @ 25% Deflection
13 psi
Abrasion Resistance
Fair
Oil Resistance
Good
Adhesive Type
Acrylic
Water Resistance
Good
Maximum Temperature
200 Degrees F
Number of Adhesive Sides
2
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-70 Degrees F
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Flexibility
Fair
Grade
Standard
Weather Resistance
Excellent
Material Skin
None

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 2, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products