Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Black

  • Mfr # ZUSAVFS5

  • Zoro # G7272896


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Viton
Length
12 in
Width
12 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAVFS5
Zoro #
G7272896
UPC #
193005304003
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
1/4 in
Width Tolerance
+/-1.000 in
Length - Foam
12 in
Thickness - Foam
1/4 in
Width - Foam
12 in
Length Tolerance
+/-1.00 in

Details

Item
Viton Sheet
Color
Black
Material
Viton
Shape
Sheet
Cell Type
Closed Cell
Item - Foam
Foam Sheet
Standards
ASTM D1056 2B2
Thickness Tolerance
+/-0.06 in
Cell Type - Foam
Water-Resistant Closed Cell
Material - Foam
Viton
Color - Foam
Black
Density
15 lb/cu ft
Backing Type - Foam
Plain
Backing Type
Plain
Tensile Strength
100 psi
Weather Resistance
Excellent
Oil Resistance
Excellent
Adhesive Type
Plain Backing
Flexibility
Good
Chemical Resistance
Excellent
Grade
Standard
Minimum Temperature
-10 Degrees F
Material Skin
None
Maximum Temperature
400 Degrees F
Texture
Smooth
Abrasion Resistance
Fair
Firmness
Soft (5 to 8 psi)
Firmness @ 25% Deflection
7 psi
Number of Adhesive Sides
0
Water Resistance
Excellent

Description

Foam Sheet, Material Viton(TM), Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 15 lb/cu ft, Maximum Temperature 400 Degrees F, Minimum Temperature -10 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.