Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Black

  • Mfr # ZUSA-EVA-1

  • Zoro # G4238340


product price:  $13.65
/ea

Key Features

Color
Black
Material
EVA
Length
12 in
Width
12 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-EVA-1
Zoro #
G4238340
UPC #
193005137205
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
1/8 in
Thickness - Foam
1/8 in
Width - Foam
12 in
Length Tolerance
+/-1.00 in
Length - Foam
12 in
Width Tolerance
+/-1.000 in

Details

Item
EVA Sheet
Color
Black
Material
EVA
Shape
Sheet
Cell Type
Closed Cell
Standards
ASTM D1056/2A4
Color - Foam
Black
Thickness Tolerance
+/-0.03 in
Cell Type - Foam
Water-Resistant Closed Cell
Material - Foam
EVA
Backing Type - Foam
Plain
Backing Type
Plain
Density
2 lb/cu ft
Tensile Strength
50 psi
Item - Foam
Foam Sheet
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Firmness
Firm (¿14 psi)
Abrasion Resistance
Excellent
Oil Resistance
Fair
Firmness @ 25% Deflection
17 psi
Number of Adhesive Sides
0
Texture
Smooth
Flexibility
Poor
Minimum Temperature
-70 Degrees F
Water Resistance
Good
Weather Resistance
Good
Material Skin
None
Grade
Standard
Maximum Temperature
160 Degrees F

Description

Foam Sheet, Material EVA, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 17 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.