Shop ZORO SELECT

Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 3/8 in Thick, Black

  • Mfr # ZUSANSR-305
  • Zoro # G6758588

product price: 
$
21.99
/ea

Key Features

Color
Black
Material
Neoprene
Length
12 in
Width
12 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSANSR-305
Zoro #
G6758588
UPC #
193005242602
Country of Origin
China
Item
Foam Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Closed Cell
Material - Foam
Neoprene
Item - Foam
Foam Sheet
Thickness Tolerance
+/-0.06 in
Firmness @ 25% Deflection (PSI)
9
Color - Foam
Black
Cell Type - Foam
Water-Resistant Closed Cell
Backing Type - Foam
Plain
Tensile Strength (PSI)
100 psi
Backing Type
Plain
Standards
ASTM D1056 2C3, FMVSS 302
Density
20 lb/cu ft
Tensile Strength
100 psi
Weather Resistance
Excellent
Abrasion Resistance
Fair
Material Skin
None
Grade
Standard
Texture
Smooth
Water Resistance
Good
Number of Adhesive Sides
0
Flexibility
Fair
Firmness @ 25% Deflection
13 psi
Firmness
Medium (9 to 13 psi)
Chemical Resistance
Fair
Minimum Temperature
-70 Degrees F
Oil Resistance
Good
Maximum Temperature
200 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Length
12 in
Width
12 in
Thickness
3/8 in
Width - Foam
12 in
Width Tolerance
+/-1 in
Length - Foam
12 in
Thickness - Foam
3/8 in
Length Tolerance
+/-1 in

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products