Shop ZORO SELECT

Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/2 in Thick, Black

  • Mfr # ZUSAESR-252
  • Zoro # G7272379

product price: 
$
65.15
/ea

Key Features

Color
Black
Material
EPDM
Length
24 in
Width
12 in
Thickness
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSAESR-252
Zoro #
G7272379
UPC #
193005197377
Country of Origin
China
Item
Foam Sheet
Color
Black
Material
EPDM
Shape
Sheet
Cell Type
Closed Cell
Density
18 lb/cu ft
Standards
ASTM D1056 2A3, FMVSS 302
Color - Foam
Black
Item - Foam
Foam Sheet
Backing Type - Foam
Adhesive
Backing Type
Adhesive
Material - Foam
EPDM
Cell Type - Foam
Water-Resistant Closed Cell
Thickness Tolerance
+/-0.06 in
Tensile Strength
70 psi
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Fair
Number of Adhesive Sides
1
Flexibility
Fair
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Good
Minimum Temperature
-90 Degrees F
Water Resistance
Excellent
Firmness @ 25% Deflection
11 psi
Grade
Standard
Texture
Smooth
Weather Resistance
Excellent
Oil Resistance
Poor
Adhesive Type
Acrylic
Material Skin
None
Firmness
Medium (9 to 13 psi)
Maximum Temperature
275 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Length
24 in
Width
12 in
Thickness
1/2 in
Length - Foam
24 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Width - Foam
12 in
Thickness - Foam
1/2 in

Description

Foam Sheet, Material EPDM, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.