Shop ZORO SELECT

Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/8 in Thick, Black

  • Mfr # ZUSAESR-212
  • Zoro # G7272677

product price: 
$
22.89
/ea

Key Features

Color
Black
Material
EPDM
Length
24 in
Width
12 in
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAESR-212
Zoro #
G7272677
UPC #
193005197056
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
1/8 in
Thickness - Foam
1/8 in
Length Tolerance
+/-1 in
Width - Foam
12 in
Length - Foam
24 in
Width Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Black
Material
EPDM
Shape
Sheet
Cell Type
Closed Cell
Material - Foam
EPDM
Density
18 lb/cu ft
Standards
ASTM D1056 2A3, FMVSS 302
Item - Foam
Foam Sheet
Backing Type - Foam
Plain
Color - Foam
Black
Backing Type
Plain
Thickness Tolerance
+/-0.03 in
Cell Type - Foam
Water-Resistant Closed Cell
Tensile Strength
70 psi
Abrasion Resistance
Fair
Material Skin
None
Texture
Smooth
Flexibility
Fair
Firmness @ 25% Deflection
11 psi
Maximum Temperature
275 Degrees F
Grade
Standard
Chemical Resistance
Good
Water Resistance
Excellent
Number of Adhesive Sides
0
Oil Resistance
Poor
Minimum Temperature
-90 Degrees F
Firmness
Medium (9 to 13 psi)
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water

Description

Foam Sheet, Material EPDM, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products