Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 3/8 in Thick, Black

  • Mfr # ZUSAESR-215
  • Zoro # G7273273
product price: 
$
40.39
/ea

Key Features

Color
Black
Material
EPDM
Length
24 in
Width
12 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSAESR-215
Zoro #
G7273273
UPC #
193005197087
Country of Origin
China
Item
Foam Sheet
Color
Black
Material
EPDM
Shape
Sheet
Cell Type
Closed Cell
Item - Foam
Foam Sheet
Color - Foam
Black
Backing Type - Foam
Plain
Material - Foam
EPDM
Thickness Tolerance
+/-0.06 in
Density
18 lb/cu ft
Cell Type - Foam
Water-Resistant Closed Cell
Standards
ASTM D1056 2A3, FMVSS 302
Backing Type
Plain
Tensile Strength
70 psi
Maximum Temperature
275 Degrees F
Abrasion Resistance
Fair
Oil Resistance
Poor
Minimum Temperature
-90 Degrees F
Chemical Resistance
Good
Texture
Smooth
Material Skin
None
Flexibility
Fair
Firmness
Medium (9 to 13 psi)
Weather Resistance
Excellent
Number of Adhesive Sides
0
Grade
Standard
Water Resistance
Excellent
Firmness @ 25% Deflection
11 psi
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Length
24 in
Width
12 in
Thickness
3/8 in
Thickness - Foam
3/8 in
Width Tolerance
+/-1 in
Width - Foam
12 in
Length Tolerance
+/-1 in
Length - Foam
24 in

Description

Foam Sheet, Material EPDM, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.