Foam Sheet, Water-Resistant Closed Cell, 24 in W, 54 in L, 1 in Thick, Charcoal

  • Mfr # 5GDK5

  • Zoro # G3186811


product price:  $41.19
/ea

Key Features

Color
Gray
Material
Polyethylene
Length
4 1/2 ft
Width
24 in
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5GDK5
Zoro #
G3186811
UPC #
-
Country of Origin
United States

Dimensions

Length
4 1/2 ft
Width
24 in
Thickness
1 in
Length - Foam
54 in
Width Tolerance
+/-0.250 in
Width - Foam
24 in
Length Tolerance
+/-0.250 in
Thickness - Foam
1 in

Details

Item
Polyethylene Sheet
Color
Gray
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Standards
Military Spec. A-A-59136 Type 1 Class 1 Grade A
Type
Closed Cell
Tensile Strength (PSI)
32
Color - Foam
Charcoal
Cell Type - Foam
Water-Resistant Closed Cell
Material - Foam
Polyethylene
Stretch Limit
0.5
Finish
Coarse Cell
Backing Type
Plain
Temp. Range (F)
-20 to 150
Firmness @ 25% Deflection (PSI)
9
Thickness Tolerance
+/-0.25 in
Backing Type - Foam
Plain
Density
2.2 lb/cu ft
Item - Foam
Foam Sheet
Tensile Strength
32 psi
Chemical Resistance
Good
Weather Resistance
Good
Maximum Temperature
150 Degrees F
Adhesive Type
Plain Backing
Material Skin
None
Abrasion Resistance
Excellent
Firmness @ 25% Deflection
9 psi
Oil Resistance
Good
Water Resistance
Good
Texture
Smooth
Firmness
Medium (9 to 13 psi)
Minimum Temperature
-20 Degrees F
Grade
Military Specification
Compression Set
50 %
Number of Adhesive Sides
0

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Military Specification, Length 54 in, Width 24 in, Thickness 1 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Gray, Density 2.2 lb/cu ft, Maximum Temperature 150 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 32 psi, Texture Smooth, Firmness @ 25 Percent Deflection 9 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.