Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 1/2 in Thick, Black

  • Mfr # ZUSANSR-430

  • Zoro # G7270699


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Neoprene
Length
36 in
Width
36 in
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSANSR-430
Zoro #
G7270699
UPC #
193005341473
Country of Origin
China

Dimensions

Length
36 in
Width
36 in
Thickness
1/2 in
Length Tolerance
+/-1.00 in
Thickness - Foam
1/2 in
Width - Foam
36 in
Width Tolerance
+/-1.000 in
Length - Foam
36 in

Details

Item
Neoprene Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Closed Cell
Standards
ASTM D1056 2C3, FMVSS 302
Backing Type - Foam
Plain
Backing Type
Plain
Color - Foam
Black
Density
20 lb/cu ft
Item - Foam
Foam Sheet
Thickness Tolerance
+/-0.06 in
Cell Type - Foam
Water-Resistant Closed Cell
Material - Foam
Neoprene
Tensile Strength
100 psi
Texture
Smooth
Number of Adhesive Sides
0
Water Resistance
Good
Material Skin
None
Weather Resistance
Excellent
Oil Resistance
Good
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Grade
Standard
Firmness @ 25% Deflection
13 psi
Abrasion Resistance
Fair
Minimum Temperature
-70 Degrees F
Firmness
Medium (9 to 13 psi)
Maximum Temperature
200 Degrees F
Flexibility
Fair

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 36 in, Width 36 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.