Shop ZORO SELECT
See all product information
Create Account
Foam Strip, 10 ft L, 1 in W, Black
- Mfr # NE4112RL01.00XOV10L
- Zoro # G622580970
product price:Â
$
45.69
/ea
Sold in multiples of 10 for
$456.90
Key Features
Number of Adhesive Sides
1
Color
Black
Minimum Adhesive Temperature
-20 Degrees F
Texture
Smooth
Tensile Strength
45 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NE4112RL01.00XOV10L
- Zoro #
- G622580970
- UPC #
- -
- Country of Origin
- United States
- Number of Adhesive Sides
- 1
- Color
- Black
- Minimum Adhesive Temperature
- -20 Degrees F
- Texture
- Smooth
- Tensile Strength
- 45 psi
- Density
- 10 lb/cu ft
- Firmness @ 25% Deflection
- 3.5 psi
- Chemical Compatibility
- Not Rated
- Item
- 100% Neoprene Foam Tape Roll
- Cell Type
- Closed Cell
- Minimum Temperature
- -70 Degrees F
- Compression Set
- 35 %
- Backing Type
- Adhesive
- Adhesive Type
- Acrylic
- Maximum Adhesive Temperature
- 200 Degrees F
- Standards
- ASTM D6576, FMVSS-302, REACH, RoHS, UL 94 HF-1
- Shape
- Strip
- Maximum Temperature
- 200 Degrees F
- Material
- Neoprene
- Shell Material
- Neoprene
- Wire Color
- Black
- Traction Material
- Neoprene
Dimensions
- Thickness
- 1/8 in
- Length
- 10 ft
- Width
- 1 in
Description
100 Percent Neoprene Foam Tape Roll, Material Neoprene, Shape Strip, Length 10 ft, Width 1 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 10 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 200 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 45 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.