Zoro Homepage

Foam Strip, 10 ft L, 2 in W, Black

  • Mfr # NE4337RL02.00XOV10L

  • Zoro # G822579743


product price: $172.99
/ea
Sold in multiples of 10 for $1,729.90
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE4337RL02.00XOV10L
Zoro #
G822579743
UPC #
-
Country of Origin
United States

Description

100 Percent Neoprene Foam Tape Roll, Material Neoprene, Shape Strip, Length 10 ft, Width 2 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 15 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 200 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 90 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.