Zoro Homepage

Foam Strip, 25 ft L, 1 in W, Gray

  • Mfr # P851RL01.00XNH

  • Zoro # G122581002


product price: $314.99
/ea
Sold in multiples of 18 for $5,669.82
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P851RL01.00XNH
Zoro #
G122581002
UPC #
-
Country of Origin
United States

Description

Polyester Foam Tape Roll, Material Polyurethane, Shape Strip, Length 25 ft, Width 1 in, Thickness 1 in, Backing Type Adhesive, Cell Type Open Cell, Adhesive Type Rubber, Number of Adhesive Sides 1, Color Gray, Density 2 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature 140 Degrees F, Minimum Adhesive Temperature 0 Degrees F, Tensile Strength 20 psi, Texture Textured, Firmness @ 25 Percent Deflection 0.75 psi

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Dichloro-2-propanol (1,3-DCP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.