Zoro Homepage

Foam Strip, 50 ft L, 1 in W, White

  • Mfr # PF1625WRL01.00XPH

  • Zoro # G622580406


product price: $18.79
/ea
Sold in multiples of 18 for $338.22

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF1625WRL01.00XPH
Zoro #
G622580406
UPC #
-
Country of Origin
United States

Description

Polyethylene Foam Tape Roll, Material Polyethylene, Shape Strip, Length 50 ft, Width 1 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Rubber, Number of Adhesive Sides 1, Color White, Density 2 lb/cu ft, Maximum Temperature 215 Degrees F, Minimum Temperature 0 Degrees F, Maximum Adhesive Temperature 140 Degrees F, Minimum Adhesive Temperature 0 Degrees F, Tensile Strength 69 psi, Texture Smooth, Firmness @ 25 Percent Deflection 5 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.