Foam Strip, 60 in, 1 in W, Black
Mfr # P911RL01.00XOV5L
Zoro # G922580427
product price: $43.29
/eaSold in multiples of 10 for $432.90
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P911RL01.00XOV5L
Zoro #
G922580427
UPC #
-
Country of Origin
United States
Description
100 Percent EPDM Foam Tape Roll, Material EPDM, Shape Strip, Length 60 in, Width 1 in, Thickness 1 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 8 lb/cu ft, Maximum Temperature 220 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 200 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.