Foam Strip, 75 ft L, 2 in W, White
Mfr # PF1612WRL02.00XPH
Zoro # G922579902
product price: $35.15
/eaSold in multiples of 9 for $316.35
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF1612WRL02.00XPH
Zoro #
G922579902
UPC #
-
Country of Origin
United States
Description
Polyethylene Foam Tape Roll, Material Polyethylene, Shape Strip, Length 75 ft, Width 2 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Rubber, Number of Adhesive Sides 1, Color White, Density 2 lb/cu ft, Maximum Temperature 215 Degrees F, Minimum Temperature 0 Degrees F, Maximum Adhesive Temperature 140 Degrees F, Minimum Adhesive Temperature 0 Degrees F, Tensile Strength 69 psi, Texture Smooth, Firmness @ 25 Percent Deflection 5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.