Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Strip, Closed Cell, 1 1/8 in W, 3 ft L, 3/4 in Thick, Black

  • Mfr # ZUSANSR-247

  • Zoro # G2441067


product price: $27.35
/ea

Key Features

Color
Black
Material
Neoprene
Length
36 in
Width
1 1/6 in
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSANSR-247
Zoro #
G2441067
UPC #
193005242251
Country of Origin
United States

Dimensions

Length
36 in
Width
1 1/6 in
Thickness
3/4 in
Thickness - Foam
3/4 in
Width - Foam
1 1/8 in
Length Tolerance
+2.00/-0.500 in
Length - Foam
3 ft

Details

Item
Neoprene Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Backing Type - Foam
Adhesive
Firmness @ 25% Deflection (PSI)
13
Material - Foam
Neoprene
Backing Type
Adhesive
Cell Type - Foam
Closed Cell
Temp. Range (F)
-70 to 200
Thickness Tolerance
+/-0.090 in
Item - Foam
Foam Strip
Density
20 lb/cu ft
Standards
ASTM D1056 2C3, FMVSS 302
Tensile Strength (PSI)
100
Color - Foam
Black
Tensile Strength
100 psi
Number of Adhesive Sides
1
Firmness @ 25% Deflection
13 psi
Maximum Adhesive Temperature
230 Degrees F
Material Skin
None
Weather Resistance
Excellent
Abrasion Resistance
Fair
Texture
Smooth
Firmness
Medium (9 to 13 psi)
Water Resistance
Good
Oil Resistance
Good
Flexibility
Fair
Grade
Standard
Chemical Resistance
Fair
Compression Set
25 %
Maximum Temperature
200 Degrees F
Minimum Temperature
-70 Degrees F
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F

Description

Foam Strip, Material Neoprene, Shape Strip, Grade Standard, Length 36 in, Width 1 1/8 in, Thickness 3/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.