Shop ZORO SELECT

Foam Strip, Closed Cell, 1 in W, 10 ft L, 1/16 in Thick, Red

  • Mfr # ZUSASSR-F-11
  • Zoro # G2444996

product price: 
$
51.29
/ea

Key Features

Color
Red
Material
Silicone
Length
120 in
Width
1 in
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSASSR-F-11
Zoro #
G2444996
UPC #
193005262211
Country of Origin
China
Item
Foam Strip
Color
Red
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Item - Foam
Foam Strip
Firmness @ 25% Deflection (PSI)
17
Density
50 lb/cu ft
Cell Type - Foam
Closed Cell
Backing Type - Foam
Adhesive
Material - Foam
Silicone
Color - Foam
Red
Backing Type
Adhesive
Tensile Strength (PSI)
200
Temp. Range (F)
-100 Degrees to 500 Degrees F
Standards
ASTM D1056 2D4
Tensile Strength
200 psi
Oil Resistance
Fair
Abrasion Resistance
Fair
Chemical Resistance
Good
Flexibility
Poor
Firmness @ 25% Deflection
17 psi
Adhesive Type
Acrylic
Maximum Temperature
500 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Grade
Standard
Weather Resistance
Excellent
Minimum Temperature
-100 Degrees F
Firmness
Firm (¿14 psi)
Texture
Textured
Minimum Adhesive Temperature
-100 Degrees F
Number of Adhesive Sides
1
Material Skin
None
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Dimensions

Length
120 in
Width
1 in
Thickness
1/16 in
Width Tolerance
+/-1 in
Thickness - Foam
1/16 in
Width - Foam
1 in
Length Tolerance
+/-1 in
Length - Foam
10 ft

Description

Foam Strip, Material Silicone, Shape Strip, Grade Standard, Length 120 in, Width 1 in, Thickness 1/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 50 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 200 psi, Texture Textured, Firmness @ 25 Percent Deflection 17 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.