Foam Strip, Closed Cell, 1 in W, 10 ft L, 1/32 in Thick, Blue

  • Mfr # ZUSA-FRS-HTPSA-8
  • Zoro # G2443456
product price: 
$
57.55
/ea

Key Features

Color
Blue
Material
Silicone
Length
120 in
Width
1 in
Thickness
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-FRS-HTPSA-8
Zoro #
G2443456
UPC #
193005138547
Country of Origin
United States
Item
Foam Strip
Color
Blue
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Temp. Range (F)
-100 Degrees to 500 Degrees F
Backing Type - Foam
Adhesive
Standards
ASTM D1056 2D3, UL 94 HB
Density
39 lb/cu ft
Backing Type
Adhesive
Material - Foam
Silicone
Tensile Strength (PSI)
90
Cell Type - Foam
Closed Cell
Item - Foam
Foam Strip
Thickness Tolerance
+0.03 in/-0 .016 in
Firmness @ 25% Deflection (PSI)
10
Color - Foam
Blue
Tensile Strength
90 psi
Minimum Temperature
-100 Degrees F
Maximum Temperature
500 Degrees F
Chemical Resistance
Good
Weather Resistance
Excellent
Grade
Flame-Resistant
Firmness @ 25% Deflection
10 psi
Water Resistance
Good
Flexibility
Fair
Material Skin
None
Oil Resistance
Fair
Number of Adhesive Sides
1
Texture
Textured
Firmness
Medium (9 to 13 psi)
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-100 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Abrasion Resistance
Fair
Compression Set
29 %
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Length
120 in
Width
1 in
Thickness
1/32 in
Length Tolerance
+/-1 in
Thickness - Foam
1/32 in
Width - Foam
1 in
Width Tolerance
+/-1 in
Length - Foam
10 ft

Description

Foam Strip, Material Silicone, Shape Strip, Grade Flame-Resistant, Length 120 in, Width 1 in, Thickness 1/32 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.