Shop ZORO SELECT

Foam Strip, Closed Cell, 1 in W, 10 ft L, 3/16 in Thick, Black

  • Mfr # ZUSABSR-46
  • Zoro # G2446186

product price: 
$
39.59
/ea

Key Features

Color
Black
Material
Buna-N
Length
120 in
Width
1 in
Thickness
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSABSR-46
Zoro #
G2446186
UPC #
193005186074
Country of Origin
China
Item
Foam Strip
Color
Black
Material
Buna-N
Shape
Strip
Cell Type
Closed Cell
Color - Foam
Black
Item - Foam
Foam Strip
Tensile Strength (PSI)
100 psi
Backing Type - Foam
Adhesive
Temp. Range (F)
-40 Degrees to 200 Degrees F
Density
17 lb/cu ft
Cell Type - Foam
Closed Cell
Material - Foam
Buna-N
Firmness @ 25% Deflection (PSI)
7
Backing Type
Adhesive
Standards
ASTM D1056 2B2, FMVSS 302
Tensile Strength
100 psi
Oil Resistance
Excellent
Water Resistance
Good
Firmness @ 25% Deflection
7 psi
Maximum Temperature
200 Degrees F
Flexibility
Good
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Grade
Standard
Chemical Resistance
Fair
Number of Adhesive Sides
1
Minimum Temperature
-40 Degrees F
Texture
Smooth
Material Skin
None
Weather Resistance
Good
Abrasion Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Firmness
Soft (5 to 8 psi)
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Length
120 in
Width
1 in
Thickness
3/16 in
Width Tolerance
+/-1 in
Length - Foam
10 ft
Length Tolerance
+/-1 in
Thickness - Foam
3/16 in
Width - Foam
1 in

Description

Foam Strip, Material Buna-N, Shape Strip, Grade Standard, Length 120 in, Width 1 in, Thickness 3/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 17 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.