Foam Strip, Closed Cell, 1 in W, 10 ft L, 3/16 in Thick, Blue

  • Mfr # ZUSA-FRS-14
  • Zoro # G2443124
product price: 
$
70.79
/ea

Key Features

Color
Blue
Material
Silicone
Length
120 in
Width
1 in
Thickness
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-FRS-14
Zoro #
G2443124
UPC #
193005137878
Country of Origin
China

Dimensions

Length
120 in
Width
1 in
Thickness
3/16 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Length - Foam
10 ft
Width - Foam
1 in
Thickness - Foam
3/16 in

Details

Item
Foam Strip
Color
Blue
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Standards
ASTM D1056 2D3, UL 94 HB
Tensile Strength (PSI)
90
Color - Foam
Blue
Backing Type
Plain
Backing Type - Foam
Plain
Cell Type - Foam
Closed Cell
Item - Foam
Foam Strip
Temp. Range (F)
-100 Degrees to 500 Degrees F
Material - Foam
Silicone
Density
39 lb/cu ft
Firmness @ 25% Deflection (PSI)
10
Tensile Strength
90 psi
Abrasion Resistance
Fair
Firmness
Medium (9 to 13 psi)
Material Skin
None
Texture
Textured
Maximum Temperature
500 Degrees F
Grade
Flame-Resistant
Weather Resistance
Excellent
Chemical Resistance
Good
Water Resistance
Good
Minimum Temperature
-100 Degrees F
Oil Resistance
Fair
Number of Adhesive Sides
0
Firmness @ 25% Deflection
10 psi
Flexibility
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue

Description

Foam Strip, Material Silicone, Shape Strip, Grade Flame-Resistant, Length 120 in, Width 1 in, Thickness 3/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.