Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Strip, Closed Cell, 1 in W, 10 ft L, 7/16 in Thick, Black

  • Mfr # ZUSABSR-50

  • Zoro # G2446116


product price: $68.29
/ea

Key Features

Color
Black
Material
Buna-N
Length
10 ft
Width
1 in
Thickness
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSABSR-50
Zoro #
G2446116
UPC #
193005186128
Country of Origin
United States

Dimensions

Length
10 ft
Width
1 in
Thickness
7/16 in
Length Tolerance
+2.00/-0.500 in
Length - Foam
10 ft
Thickness - Foam
7/16 in
Width - Foam
1 in

Details

Item
Buna-N Strip
Color
Black
Material
Buna-N
Shape
Strip
Cell Type
Closed Cell
Standards
ASTM D1056 2B2, FMVSS 302
Backing Type - Foam
Adhesive
Firmness @ 25% Deflection (PSI)
7
Cell Type - Foam
Closed Cell
Backing Type
Adhesive
Thickness Tolerance
+/-0.060 in
Item - Foam
Foam Strip
Density
17 lb/cu ft
Temp. Range (F)
-40 to 200
Material - Foam
Buna-N
Tensile Strength (PSI)
100
Color - Foam
Black
Tensile Strength
100 psi
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Excellent
Maximum Temperature
200 Degrees F
Water Resistance
Good
Chemical Resistance
Fair
Material Skin
None
Number of Adhesive Sides
1
Grade
Standard
Texture
Smooth
Adhesive Type
Acrylic
Weather Resistance
Good
Compression Set
25 %
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-40 Degrees F
Firmness @ 25% Deflection
7 psi
Flexibility
Good
Firmness
Soft (5 to 8 psi)
Abrasion Resistance
Fair

Description

Foam Strip, Material Buna-N, Shape Strip, Grade Standard, Length 120 in, Width 1 in, Thickness 7/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 17 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.