Foam Strip, Closed Cell, 1 in W, 3 ft L, 1 in Thick, Black

  • Mfr # ZUSANSR-241
  • Zoro # G2441164
product price: 
$
51.15
/ea

Key Features

Color
Black
Material
Neoprene
Length
36 in
Width
1 in
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANSR-241
Zoro #
G2441164
UPC #
193005242190
Country of Origin
China

Dimensions

Length
36 in
Width
1 in
Thickness
1 in
Width Tolerance
+/-1 in
Width - Foam
1 in
Thickness - Foam
1 in
Length - Foam
3 ft
Length Tolerance
+/-1 in

Details

Item
Foam Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Temp. Range (F)
-70 Degrees to 200 Degrees F
Material - Foam
Neoprene
Item - Foam
Foam Strip
Backing Type - Foam
Adhesive
Firmness @ 25% Deflection (PSI)
13
Color - Foam
Black
Density
20 lb/cu ft
Standards
ASTM D1056 2C3, FMVSS 302
Backing Type
Adhesive
Tensile Strength (PSI)
100
Cell Type - Foam
Closed Cell
Tensile Strength
100 psi
Water Resistance
Good
Oil Resistance
Good
Adhesive Type
Acrylic
Maximum Temperature
200 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Excellent
Flexibility
Fair
Number of Adhesive Sides
1
Maximum Adhesive Temperature
230 Degrees F
Grade
Standard
Texture
Smooth
Firmness @ 25% Deflection
13 psi
Firmness
Medium (9 to 13 psi)
Abrasion Resistance
Fair
Chemical Resistance
Fair
Material Skin
None
Minimum Temperature
-70 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Foam Strip, Material Neoprene, Shape Strip, Grade Standard, Length 36 in, Width 1 in, Thickness 1 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.