Shop ZORO SELECT

Foam Strip, Closed Cell, 1 in W, 36 in L, 3/16 in Thick, Brown

  • Mfr # ZUSA12CR10480-9
  • Zoro # G2445206

product price: 
$
36.15
/ea

Key Features

Color
Brown
Material
Silicone
Length
36 in
Width
1 in
Thickness
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA12CR10480-9
Zoro #
G2445206
UPC #
193005180928
Country of Origin
United States
Item
Foam Strip
Color
Brown
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Backing Type
Adhesive
Material - Foam
Silicone
Item - Foam
Foam Strip
Standards
ASTM D1056 2D3
Firmness @ 25% Deflection (PSI)
9
Cell Type - Foam
Closed Cell
Density
29 lb/cu ft
Backing Type - Foam
Adhesive
Color - Foam
Brown
Tensile Strength (PSI)
100 psi
Temp. Range (F)
-100 Degrees to 500 Degrees F
Tensile Strength
100 psi
Maximum Temperature
500 Degrees F
Compression Set
5 %
Abrasion Resistance
Fair
Firmness @ 25% Deflection
9 psi
Maximum Adhesive Temperature
500 Degrees F
Grade
Deformation-Resistant
Texture
Smooth
Number of Adhesive Sides
1
Firmness
Medium (9 to 13 psi)
Flexibility
Fair
Minimum Adhesive Temperature
-100 Degrees F
Material Skin
None
Chemical Resistance
Good
Minimum Temperature
-100 Degrees F
Oil Resistance
Fair
Weather Resistance
Excellent
Water Resistance
Good
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Brown
Traction Material
Silicone

Dimensions

Length
36 in
Width
1 in
Thickness
3/16 in
Length - Foam
36 in
Thickness - Foam
3/16 in
Width Tolerance
+/-1 in
Width - Foam
1 in
Length Tolerance
+/-1 in

Description

Foam Strip, Material Silicone, Shape Strip, Grade Deformation-Resistant, Length 36 in, Width 1 in, Thickness 3/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Brown, Density 29 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 9 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.