Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Strip, Closed Cell, 1 in W, 6 ft L, 1/4 in Thick, Black

  • Mfr # ZUSASSR-B-25

  • Zoro # G2444524


product price: $50.25
/ea

Key Features

Color
Black
Material
Silicone
Length
6 ft
Width
1 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-B-25
Zoro #
G2444524
UPC #
193005262037
Country of Origin
China

Dimensions

Length
6 ft
Width
1 in
Thickness
1/4 in
Width Tolerance
+/-1.000 in
Length - Foam
6 ft
Width - Foam
1 in
Length Tolerance
+/-1.00 in
Thickness - Foam
1/4 in

Details

Item
Silicone Strip
Color
Black
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Item - Foam
Foam Strip
Color - Foam
Black
Material - Foam
Silicone
Density
39 lb/cu ft
Backing Type - Foam
Adhesive
Standards
ASTM D1056 2D3
Temp. Range (F)
-100 to 500
Tensile Strength (PSI)
100
Backing Type
Adhesive
Cell Type - Foam
Closed Cell
Firmness @ 25% Deflection (PSI)
11
Tensile Strength
100 psi
Adhesive Type
Acrylic
Maximum Adhesive Temperature
500 Degrees F
Number of Adhesive Sides
1
Weather Resistance
Excellent
Firmness @ 25% Deflection
11 psi
Texture
Textured
Minimum Temperature
-100 Degrees F
Water Resistance
Good
Oil Resistance
Fair
Grade
Standard
Abrasion Resistance
Fair
Flexibility
Fair
Minimum Adhesive Temperature
-100 Degrees F
Maximum Temperature
500 Degrees F
Firmness
Medium (9 to 13 psi)
Material Skin
None
Chemical Resistance
Good

Description

Foam Strip, Material Silicone, Shape Strip, Grade Standard, Length 72 in, Width 1 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.