Shop ZORO SELECT

Foam Strip, Closed Cell, 1 in W, 6 ft L, 3/8 in Thick, Gray

  • Mfr # ZUSASSR-FDA-21
  • Zoro # G2444244

product price: 
$
80.85
/ea

Key Features

Color
Gray
Material
Silicone
Length
72 in
Width
1 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSASSR-FDA-21
Zoro #
G2444244
UPC #
193005262532
Country of Origin
China
Item
Foam Strip
Color
Gray
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Standards
ASTM D1056 2D3, UL 94 HF-1, UL 94 V-0
Backing Type
Adhesive
Backing Type - Foam
Adhesive
Density
22 lb/cu ft
Item - Foam
Foam Strip
Material - Foam
Silicone
Firmness @ 25% Deflection (PSI)
9
Cell Type - Foam
Closed Cell
Color - Foam
Gray
Tensile Strength (PSI)
45
Temp. Range (F)
-60 Degrees to 400 Degrees F
Tensile Strength
45 psi
Texture
Ultra Smooth
Adhesive Type
Acrylic
Flexibility
Fair
Minimum Temperature
-60 Degrees F
Abrasion Resistance
Fair
Water Resistance
Good
Maximum Adhesive Temperature
500 Degrees F
Material Skin
None
Maximum Temperature
400 Degrees F
Oil Resistance
Fair
Grade
Food Grade
Firmness @ 25% Deflection
9 psi
Weather Resistance
Excellent
Minimum Adhesive Temperature
-100 Degrees F
Number of Adhesive Sides
1
Firmness
Medium (9 to 13 psi)
Chemical Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Gray
Traction Material
Silicone

Dimensions

Length
72 in
Width
1 in
Thickness
3/8 in
Length - Foam
6 ft
Thickness - Foam
3/8 in
Width - Foam
1 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in

Description

Foam Strip, Material Silicone, Shape Strip, Grade Food Grade, Length 72 in, Width 1 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 22 lb/cu ft, Maximum Temperature 400 Degrees F, Minimum Temperature -60 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 45 psi, Texture Ultra Smooth, Firmness @ 25 Percent Deflection 9 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.