Shop ZORO SELECT

Foam Strip, Closed Cell, 1 in W, 8 ft L, 1/16 in Thick, Black

  • Mfr # ZUSASSR-B-22
  • Zoro # G2444549

product price: 
$
28.89
/ea

Key Features

Color
Black
Material
Silicone
Length
96 in
Width
1 in
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSASSR-B-22
Zoro #
G2444549
UPC #
193005262013
Country of Origin
China

Dimensions

Length
96 in
Width
1 in
Thickness
1/16 in
Width - Foam
1 in
Width Tolerance
+/-1 in
Length - Foam
8 ft
Length Tolerance
+/-1 in
Thickness - Foam
1/16 in

Details

Item
Foam Strip
Color
Black
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Cell Type - Foam
Closed Cell
Tensile Strength (PSI)
100
Item - Foam
Foam Strip
Color - Foam
Black
Firmness @ 25% Deflection (PSI)
11
Backing Type - Foam
Adhesive
Density
39 lb/cu ft
Backing Type
Adhesive
Material - Foam
Silicone
Standards
ASTM D1056 2D3
Temp. Range (F)
-100 Degrees to 500 Degrees F
Tensile Strength
100 psi
Minimum Adhesive Temperature
-100 Degrees F
Chemical Resistance
Good
Firmness
Medium (9 to 13 psi)
Adhesive Type
Acrylic
Number of Adhesive Sides
1
Water Resistance
Good
Weather Resistance
Excellent
Flexibility
Fair
Minimum Temperature
-100 Degrees F
Firmness @ 25% Deflection
11 psi
Oil Resistance
Fair
Maximum Temperature
500 Degrees F
Grade
Standard
Maximum Adhesive Temperature
500 Degrees F
Material Skin
None
Abrasion Resistance
Fair
Texture
Textured
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Black

Description

Foam Strip, Material Silicone, Shape Strip, Grade Standard, Length 96 in, Width 1 in, Thickness 1/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.