Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Strip, Closed Cell, 1/2 in W, 10 ft L, 1/16 in Thick, Black

  • Mfr # ZUSABSR-S-8

  • Zoro # G2446843


product price: $10.99
/ea

Key Features

Color
Black
Material
Buna-N
Length
10 ft
Width
1/2 in
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSABSR-S-8
Zoro #
G2446843
UPC #
193005186661
Country of Origin
United States

Dimensions

Length
10 ft
Width
1/2 in
Thickness
1/16 in
Width - Foam
1/2 in
Length Tolerance
+2.00/-0.500 in
Thickness - Foam
1/16 in
Length - Foam
10 ft

Details

Item
Buna-N Strip
Color
Black
Material
Buna-N
Shape
Strip
Cell Type
Closed Cell
Thickness Tolerance
+0.030 in/-0 .016 in
Tensile Strength (PSI)
70
Item - Foam
Foam Strip
Density
14 lb/cu ft
Color - Foam
Black
Standards
ASTM D1056 2B1, FMVSS 302
Cell Type - Foam
Closed Cell
Temp. Range (F)
-40 to 200
Backing Type
Adhesive
Backing Type - Foam
Adhesive
Firmness @ 25% Deflection (PSI)
3
Material - Foam
Buna-N
Tensile Strength
70 psi
Firmness @ 25% Deflection
3 psi
Abrasion Resistance
Fair
Firmness
Extra Soft (0 to 4 psi)
Grade
Standard
Weather Resistance
Good
Material Skin
None
Adhesive Type
Acrylic
Minimum Temperature
-40 Degrees F
Oil Resistance
Excellent
Maximum Temperature
200 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Fair
Flexibility
Excellent
Water Resistance
Good
Texture
Smooth
Number of Adhesive Sides
1
Compression Set
25 %

Description

Foam Strip, Material Buna-N, Shape Strip, Grade Standard, Length 120 in, Width 1/2 in, Thickness 1/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 14 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products