Shop ZORO SELECT

Foam Strip, Closed Cell, 1/2 in W, 10 ft L, 1/4 in Thick, Blue

  • Mfr # ZUSA-FRS-19
  • Zoro # G2443149

product price: 
$
50.89
/ea

Key Features

Color
Blue
Material
Silicone
Length
120 in
Width
1/2 in
Thickness
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-FRS-19
Zoro #
G2443149
UPC #
193005137922
Country of Origin
China
Item
Foam Strip
Color
Blue
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Firmness @ 25% Deflection (PSI)
10
Item - Foam
Foam Strip
Backing Type
Plain
Cell Type - Foam
Closed Cell
Density
39 lb/cu ft
Standards
ASTM D1056 2D3, UL 94 HB
Tensile Strength (PSI)
90 psi
Temp. Range (F)
-100 Degrees to 500 Degrees F
Backing Type - Foam
Plain
Material - Foam
Silicone
Color - Foam
Blue
Tensile Strength
90 psi
Water Resistance
Good
Texture
Textured
Material Skin
None
Minimum Temperature
-100 Degrees F
Oil Resistance
Fair
Firmness @ 25% Deflection
10 psi
Firmness
Medium (9 to 13 psi)
Chemical Resistance
Good
Flexibility
Fair
Grade
Flame-Resistant
Number of Adhesive Sides
0
Maximum Temperature
500 Degrees F
Abrasion Resistance
Fair
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Length
120 in
Width
1/2 in
Thickness
1/4 in
Thickness - Foam
1/4 in
Length - Foam
10 ft
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Width - Foam
1/2 in

Description

Foam Strip, Material Silicone, Shape Strip, Grade Flame-Resistant, Length 120 in, Width 1/2 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.