Foam Strip, Closed Cell, 1/2 in W, 10 ft L, 1/4 in Thick, Blue
Mfr # ZUSA-FRS-HTPSA-19
Zoro # G2443657
product price:Â $58.45
/eaKey Features
Color
Blue
Material
Silicone
Length
10 ft
Width
1/2 in
Thickness
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-FRS-HTPSA-19
Zoro #
G2443657
UPC #
193005138417
Country of Origin
China
Dimensions
Length
10 ft
Width
1/2 in
Thickness
1/4 in
Width - Foam
1/2 in
Thickness - Foam
1/4 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in
Length - Foam
10 ft
Description
Foam Strip, Material Silicone, Shape Strip, Grade Flame-Resistant, Length 120 in, Width 1/2 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.