Shop ZORO SELECT

Foam Strip, Closed Cell, 1/2 in W, 10 ft L, 3/8 in Thick, Black

  • Mfr # ZUSANSR-F-11
  • Zoro # G2441435

product price: 
$
39.49
/ea

Key Features

Color
Black
Material
Neoprene
Length
120 in
Width
1/2 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSANSR-F-11
Zoro #
G2441435
UPC #
193005243562
Country of Origin
China
Item
Foam Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Backing Type
Adhesive
Firmness @ 25% Deflection (PSI)
20
Backing Type - Foam
Adhesive
Item - Foam
Foam Strip
Temp. Range (F)
-70 Degrees to 200 Degrees F
Color - Foam
Black
Density
20 lb/cu ft
Tensile Strength (PSI)
200
Standards
ASTM D1056 2C5, FMVSS 302
Material - Foam
Neoprene
Cell Type - Foam
Closed Cell
Tensile Strength
200 psi
Material Skin
None
Firmness @ 25% Deflection
20 psi
Abrasion Resistance
Fair
Texture
Smooth
Weather Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Adhesive Type
Acrylic
Chemical Resistance
Fair
Grade
Standard
Maximum Temperature
200 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Flexibility
Poor
Number of Adhesive Sides
1
Firmness
Firm (¿14 psi)
Oil Resistance
Good
Minimum Temperature
-70 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Length
120 in
Width
1/2 in
Thickness
3/8 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Thickness - Foam
3/8 in
Length - Foam
10 ft
Width - Foam
1/2 in

Description

Foam Strip, Material Neoprene, Shape Strip, Grade Standard, Length 120 in, Width 1/2 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 200 psi, Texture Smooth, Firmness @ 25 Percent Deflection 20 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products