Foam Strip, Closed Cell, 1/2 in W, 36 in L, 1/4 in Thick, Brown

  • Mfr # ZUSA12CR10480-4

  • Zoro # G2445224


product price:  $21.19
/ea

Key Features

Color
Brown
Material
Silicone
Length
36 in
Width
1/2 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA12CR10480-4
Zoro #
G2445224
UPC #
193005180690
Country of Origin
United States

Dimensions

Length
36 in
Width
1/2 in
Thickness
1/4 in
Thickness - Foam
1/4 in
Length Tolerance
+/-1.00 in
Width - Foam
1/2 in
Length - Foam
36 in
Width Tolerance
+/-1.000 in

Details

Item
Silicone Strip
Color
Brown
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Density
29 lb/cu ft
Item - Foam
Foam Strip
Backing Type - Foam
Adhesive
Temp. Range (F)
-100 to 500
Tensile Strength (PSI)
100
Color - Foam
Brown
Backing Type
Adhesive
Cell Type - Foam
Closed Cell
Firmness @ 25% Deflection (PSI)
9
Material - Foam
Silicone
Standards
ASTM D1056 2D3
Tensile Strength
100 psi
Weather Resistance
Excellent
Texture
Smooth
Flexibility
Fair
Minimum Adhesive Temperature
-100 Degrees F
Abrasion Resistance
Fair
Maximum Adhesive Temperature
500 Degrees F
Maximum Temperature
500 Degrees F
Firmness @ 25% Deflection
9 psi
Grade
Deformation-Resistant
Number of Adhesive Sides
1
Chemical Resistance
Good
Minimum Temperature
-100 Degrees F
Firmness
Medium (9 to 13 psi)
Compression Set
5 %
Material Skin
None
Oil Resistance
Fair
Adhesive Type
Acrylic
Water Resistance
Good

Description

Foam Strip, Material Silicone, Shape Strip, Grade Deformation-Resistant, Length 36 in, Width 1/2 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Brown, Density 29 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 9 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.