Shop ZORO SELECT

Foam Strip, Closed Cell, 1/4 in W, 10 ft L, 1/8 in Thick, Black

  • Mfr # ZUSANSR-FR-2
  • Zoro # G2441785

product price: 
$
13.39
/ea

Key Features

Color
Black
Material
Neoprene
Length
120 in
Width
1/4 in
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSANSR-FR-2
Zoro #
G2441785
UPC #
193005243944
Country of Origin
China
Item
Foam Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Standards
ASTM D1056 2C1, UL 94 HF-1
Item - Foam
Foam Strip
Tensile Strength (PSI)
60
Backing Type
Adhesive
Cell Type - Foam
Closed Cell
Firmness @ 25% Deflection (PSI)
3
Color - Foam
Black
Material - Foam
Neoprene
Backing Type - Foam
Adhesive
Density
10 lb/cu ft
Temp. Range (F)
-70 Degrees to 200 Degrees F
Tensile Strength
60 psi
Oil Resistance
Good
Number of Adhesive Sides
1
Flexibility
Excellent
Adhesive Type
Acrylic
Maximum Temperature
200 Degrees F
Abrasion Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Firmness
Extra Soft (0 to 4 psi)
Weather Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Fair
Texture
Smooth
Firmness @ 25% Deflection
3 psi
Material Skin
None
Grade
Flame-Resistant
Minimum Temperature
-70 Degrees F
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Dimensions

Length
120 in
Width
1/4 in
Thickness
1/8 in
Thickness - Foam
1/8 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Length - Foam
10 ft
Width - Foam
1/4 in

Description

Foam Strip, Material Neoprene, Shape Strip, Grade Flame-Resistant, Length 120 in, Width 1/4 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 10 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.