Foam Strip, Closed Cell, 2 1/2 in W, 3 ft L, 1/2 in Thick, Red

  • Mfr # ZUSA731AMFS-34
  • Zoro # G2442205
product price: 
$
79.19
/ea

Key Features

Color
Red
Material
Silicone
Length
36 in
Width
2 1/2 in
Thickness
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA731AMFS-34
Zoro #
G2442205
UPC #
193005182007
Country of Origin
United States
Item
Foam Strip
Color
Red
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Temp. Range (F)
-100 Degrees to 500 Degrees F
Thickness Tolerance
+/-0.06 in
Cell Type - Foam
Closed Cell
Material - Foam
Silicone
Item - Foam
Foam Strip
Color - Foam
Red
Backing Type
Adhesive
Firmness @ 25% Deflection (PSI)
10
Density
42 lb/cu ft
Tensile Strength (PSI)
100
Backing Type - Foam
Adhesive
Standards
ASTM D1056 2D3
Tensile Strength
100 psi
Compression Set
29 %
Minimum Temperature
-100 Degrees F
Weather Resistance
Excellent
Minimum Adhesive Temperature
-100 Degrees F
Grade
Standard
Chemical Resistance
Good
Number of Adhesive Sides
1
Material Skin
None
Maximum Adhesive Temperature
500 Degrees F
Firmness @ 25% Deflection
10 psi
Abrasion Resistance
Fair
Flexibility
Fair
Maximum Temperature
500 Degrees F
Adhesive Type
Acrylic
Firmness
Medium (9 to 13 psi)
Oil Resistance
Fair
Water Resistance
Good
Texture
Textured
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Length
36 in
Width
2 1/2 in
Thickness
1/2 in
Width - Foam
2 1/2 in
Length - Foam
3 ft
Length Tolerance
+2 in/-0.5 in
Thickness - Foam
1/2 in

Description

Foam Strip, Material Silicone, Shape Strip, Grade Standard, Length 36 in, Width 2 1/2 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.