Foam Strip, Closed Cell, 2 in W, 10 ft L, 1/2 in Thick, Blue

  • Mfr # ZUSA-FRS-24

  • Zoro # G2443289


product price:  $255.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Silicone
Length
10 ft
Width
2 in
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-FRS-24
Zoro #
G2443289
UPC #
193005137984
Country of Origin
China

Dimensions

Length
10 ft
Width
2 in
Thickness
1/2 in
Thickness - Foam
1/2 in
Length - Foam
10 ft
Length Tolerance
+/-1.00 in
Width - Foam
2 in
Width Tolerance
+/-1.000 in

Details

Item
Silicone Strip
Color
Blue
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Backing Type
Plain
Firmness @ 25% Deflection (PSI)
10
Standards
ASTM D1056 2D3, UL 94 HB
Material - Foam
Silicone
Item - Foam
Foam Strip
Temp. Range (F)
-100 to 500
Backing Type - Foam
Plain
Cell Type - Foam
Closed Cell
Color - Foam
Blue
Density
39 lb/cu ft
Tensile Strength (PSI)
90
Tensile Strength
90 psi
Grade
Flame-Resistant
Weather Resistance
Excellent
Abrasion Resistance
Fair
Adhesive Type
Plain Backing
Water Resistance
Good
Flexibility
Fair
Number of Adhesive Sides
0
Firmness @ 25% Deflection
10 psi
Material Skin
None
Minimum Temperature
-100 Degrees F
Texture
Textured
Firmness
Medium (9 to 13 psi)
Maximum Temperature
500 Degrees F
Chemical Resistance
Good
Oil Resistance
Fair

Description

Foam Strip, Material Silicone, Shape Strip, Grade Flame-Resistant, Length 120 in, Width 2 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.