Foam Strip, Closed Cell, 2 in W, 3 ft L, 3/4 in Thick, Red

  • Mfr # ZUSA731AMFS-126

  • Zoro # G2442415


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone
Length
36 in
Width
2 in
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA731AMFS-126
Zoro #
G2442415
UPC #
193005181666
Country of Origin
United States

Dimensions

Length
36 in
Width
2 in
Thickness
3/4 in
Length Tolerance
+2.00/-0.500 in
Width - Foam
2 in
Thickness - Foam
3/4 in
Length - Foam
3 ft

Details

Item
Silicone Strip
Color
Red
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Tensile Strength (PSI)
100
Material - Foam
Silicone
Cell Type - Foam
Closed Cell
Item - Foam
Foam Strip
Temp. Range (F)
-100 to 500
Color - Foam
Red
Thickness Tolerance
+/-0.090 in
Backing Type - Foam
Adhesive
Density
42 lb/cu ft
Standards
ASTM D1056 2D3
Backing Type
Adhesive
Firmness @ 25% Deflection (PSI)
10
Tensile Strength
100 psi
Flexibility
Fair
Firmness @ 25% Deflection
10 psi
Water Resistance
Good
Maximum Temperature
500 Degrees F
Oil Resistance
Fair
Material Skin
None
Minimum Temperature
-100 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Adhesive Type
Acrylic
Chemical Resistance
Good
Weather Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Texture
Textured
Abrasion Resistance
Fair
Firmness
Medium (9 to 13 psi)
Grade
Standard
Compression Set
29 %
Number of Adhesive Sides
1

Description

Foam Strip, Material Silicone, Shape Strip, Grade Standard, Length 36 in, Width 2 in, Thickness 3/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.