Shop ZORO SELECT

Foam Strip, Closed Cell, 2 in W, 3 ft L, 5/8 in Thick, Red

  • Mfr # ZUSA731AMFS-125
  • Zoro # G2442485

product price: 
$
69.79
/ea

Key Features

Color
Red
Material
Silicone
Length
36 in
Width
2 in
Thickness
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA731AMFS-125
Zoro #
G2442485
UPC #
193005181659
Country of Origin
United States
Item
Foam Strip
Color
Red
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Firmness @ 25% Deflection (PSI)
10
Tensile Strength (PSI)
100
Item - Foam
Foam Strip
Thickness Tolerance
+/-0.09 in
Backing Type - Foam
Adhesive
Material - Foam
Silicone
Standards
ASTM D1056 2D3
Temp. Range (F)
-100 Degrees to 500 Degrees F
Cell Type - Foam
Closed Cell
Color - Foam
Red
Density
42 lb/cu ft
Backing Type
Adhesive
Tensile Strength
100 psi
Oil Resistance
Fair
Abrasion Resistance
Fair
Minimum Temperature
-100 Degrees F
Material Skin
None
Weather Resistance
Excellent
Flexibility
Fair
Maximum Adhesive Temperature
500 Degrees F
Texture
Textured
Adhesive Type
Acrylic
Grade
Standard
Minimum Adhesive Temperature
-100 Degrees F
Firmness @ 25% Deflection
10 psi
Number of Adhesive Sides
1
Maximum Temperature
500 Degrees F
Compression Set
29 %
Firmness
Medium (9 to 13 psi)
Water Resistance
Good
Chemical Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Length
36 in
Width
2 in
Thickness
5/8 in
Width - Foam
2 in
Length Tolerance
+2 in/-0.5 in
Length - Foam
3 ft
Thickness - Foam
5/8 in

Description

Foam Strip, Material Silicone, Shape Strip, Grade Standard, Length 36 in, Width 2 in, Thickness 5/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.