Shop ZORO SELECT

Foam Strip, Closed Cell, 3/4 in W, 10 ft L, 1/16 in Thick, Black

  • Mfr # ZUSABSR-32
  • Zoro # G2445933

product price: 
$
16.69
/ea

Key Features

Color
Black
Material
Buna-N
Length
120 in
Width
3/4 in
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSABSR-32
Zoro #
G2445933
UPC #
193005185923
Country of Origin
China
Item
Foam Strip
Color
Black
Material
Buna-N
Shape
Strip
Cell Type
Closed Cell
Cell Type - Foam
Closed Cell
Density
17 lb/cu ft
Standards
ASTM D1056 2B2, FMVSS 302
Color - Foam
Black
Backing Type
Adhesive
Temp. Range (F)
-40 Degrees to 200 Degrees F
Tensile Strength (PSI)
100 psi
Item - Foam
Foam Strip
Material - Foam
Buna-N
Firmness @ 25% Deflection (PSI)
7
Backing Type - Foam
Adhesive
Tensile Strength
100 psi
Maximum Temperature
200 Degrees F
Firmness
Soft (5 to 8 psi)
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-40 Degrees F
Weather Resistance
Good
Grade
Standard
Firmness @ 25% Deflection
7 psi
Oil Resistance
Excellent
Abrasion Resistance
Fair
Chemical Resistance
Fair
Number of Adhesive Sides
1
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Flexibility
Good
Texture
Smooth
Material Skin
None
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Length
120 in
Width
3/4 in
Thickness
1/16 in
Length Tolerance
+/-1 in
Thickness - Foam
1/16 in
Width Tolerance
+/-1 in
Length - Foam
10 ft
Width - Foam
3/4 in

Description

Foam Strip, Material Buna-N, Shape Strip, Grade Standard, Length 120 in, Width 3/4 in, Thickness 1/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 17 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.