
Foam Strip, Closed Cell, 3/4 in W, 10 ft L, 1/2 in Thick, Black
Mfr # ZUSANSR-F-17
Zoro # G2441417
product price: $56.29
/eaKey Features
Color
Black
Material
Neoprene
Length
10 ft
Width
3/4 in
Thickness
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSANSR-F-17
Zoro #
G2441417
UPC #
193005243623
Country of Origin
China
Dimensions
Length
10 ft
Width
3/4 in
Thickness
1/2 in
Width - Foam
3/4 in
Thickness - Foam
1/2 in
Length Tolerance
+/-1.00 in
Length - Foam
10 ft
Width Tolerance
+/-1.000 in
Description
Foam Strip, Material Neoprene, Shape Strip, Grade Standard, Length 120 in, Width 3/4 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 200 psi, Texture Smooth, Firmness @ 25 Percent Deflection 20 psi, Material Skin None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.