Foam Strip, Closed Cell, 3/4 in W, 10 ft L, 3/8 in Thick, Red

  • Mfr # ZUSASSR-F-9
  • Zoro # G2444969
product price: 
$
82.99
/ea

Key Features

Color
Red
Material
Silicone
Length
120 in
Width
3/4 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSASSR-F-9
Zoro #
G2444969
UPC #
193005262396
Country of Origin
China
Item
Foam Strip
Color
Red
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Tensile Strength (PSI)
200
Density
50 lb/cu ft
Material - Foam
Silicone
Backing Type
Adhesive
Cell Type - Foam
Closed Cell
Firmness @ 25% Deflection (PSI)
17
Backing Type - Foam
Adhesive
Standards
ASTM D1056 2D4
Item - Foam
Foam Strip
Color - Foam
Red
Temp. Range (F)
-100 Degrees to 500 Degrees F
Tensile Strength
200 psi
Grade
Standard
Maximum Adhesive Temperature
500 Degrees F
Oil Resistance
Fair
Number of Adhesive Sides
1
Minimum Adhesive Temperature
-100 Degrees F
Firmness
Firm (¿14 psi)
Water Resistance
Good
Chemical Resistance
Good
Material Skin
None
Maximum Temperature
500 Degrees F
Minimum Temperature
-100 Degrees F
Texture
Textured
Firmness @ 25% Deflection
17 psi
Abrasion Resistance
Fair
Flexibility
Poor
Adhesive Type
Acrylic
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Length
120 in
Width
3/4 in
Thickness
3/8 in
Length Tolerance
+/-1 in
Width - Foam
3/4 in
Length - Foam
10 ft
Width Tolerance
+/-1 in
Thickness - Foam
3/8 in

Description

Foam Strip, Material Silicone, Shape Strip, Grade Standard, Length 120 in, Width 3/4 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 50 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 200 psi, Texture Textured, Firmness @ 25 Percent Deflection 17 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.