Shop ZORO SELECT

Foam Strip, Closed Cell, 3/4 in W, 6 ft L, 1/4 in Thick, Gray

  • Mfr # ZUSASSR-FDA-15
  • Zoro # G2444199

product price: 
$
35.59
/ea

Key Features

Color
Gray
Material
Silicone
Length
72 in
Width
3/4 in
Thickness
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSASSR-FDA-15
Zoro #
G2444199
UPC #
193005262464
Country of Origin
United States
Item
Foam Strip
Color
Gray
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Color - Foam
Gray
Cell Type - Foam
Closed Cell
Item - Foam
Foam Strip
Material - Foam
Silicone
Tensile Strength (PSI)
45
Standards
ASTM D1056 2D3, UL 94 HF-1, UL 94 V-0
Firmness @ 25% Deflection (PSI)
9
Backing Type
Adhesive
Backing Type - Foam
Adhesive
Temp. Range (F)
-60 Degrees to 400 Degrees F
Thickness Tolerance
+0.05 in/-0.03 in
Density
22 lb/cu ft
Tensile Strength
45 psi
Compression Set
5 %
Adhesive Type
Acrylic
Firmness @ 25% Deflection
9 psi
Water Resistance
Good
Firmness
Medium (9 to 13 psi)
Abrasion Resistance
Fair
Texture
Ultra Smooth
Flexibility
Fair
Chemical Resistance
Good
Minimum Temperature
-60 Degrees F
Number of Adhesive Sides
1
Weather Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Maximum Temperature
400 Degrees F
Grade
Food Grade
Material Skin
None
Oil Resistance
Fair
Minimum Adhesive Temperature
-100 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Gray

Dimensions

Length
72 in
Width
3/4 in
Thickness
1/4 in
Thickness - Foam
1/4 in
Length - Foam
6 ft
Length Tolerance
+2 in/-0.5 in
Width - Foam
3/4 in

Description

Foam Strip, Material Silicone, Shape Strip, Grade Food Grade, Length 72 in, Width 3/4 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 22 lb/cu ft, Maximum Temperature 400 Degrees F, Minimum Temperature -60 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 45 psi, Texture Ultra Smooth, Firmness @ 25 Percent Deflection 9 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.