Foam Strip, Closed Cell, 5/16 in W, 10 ft L, 1/8 in Thick, Black

  • Mfr # ZUSANSR-205

  • Zoro # G2440918


product price: $14.75
/ea

Key Features

Color
Black
Material
Neoprene
Length
10 ft
Width
1/3 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSANSR-205
Zoro #
G2440918
UPC #
193005241834
Country of Origin
China

Dimensions

Length
10 ft
Width
1/3 in
Thickness
1/8 in
Length - Foam
10 ft
Width - Foam
5/16 in
Length Tolerance
+/-1.00 in
Thickness - Foam
1/8 in
Width Tolerance
+/-1.000 in

Details

Item
Neoprene Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Temp. Range (F)
-70 to 200
Tensile Strength (PSI)
100
Standards
ASTM D1056 2C3, FMVSS 302
Material - Foam
Neoprene
Cell Type - Foam
Closed Cell
Density
20 lb/cu ft
Item - Foam
Foam Strip
Backing Type - Foam
Adhesive
Color - Foam
Black
Firmness @ 25% Deflection (PSI)
13
Backing Type
Adhesive
Tensile Strength
100 psi
Adhesive Type
Acrylic
Chemical Resistance
Fair
Abrasion Resistance
Fair
Oil Resistance
Good
Grade
Standard
Material Skin
None
Firmness
Medium (9 to 13 psi)
Minimum Temperature
-70 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Number of Adhesive Sides
1
Firmness @ 25% Deflection
13 psi
Water Resistance
Good
Weather Resistance
Excellent
Maximum Temperature
200 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Flexibility
Fair

Description

Foam Strip, Material Neoprene, Shape Strip, Grade Standard, Length 120 in, Width 5/16 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.