Foam Strip, Closed Cell, 5/8 in W, 3 ft L, 1/2 in Thick, Red

  • Mfr # ZUSA731AMFS-106

  • Zoro # G2442388


product price:  $15.69
/ea

Key Features

Color
Red
Material
Silicone
Length
36 in
Width
2/3 in
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA731AMFS-106
Zoro #
G2442388
UPC #
193005181420
Country of Origin
United States

Dimensions

Length
36 in
Width
2/3 in
Thickness
1/2 in
Length Tolerance
+2.00/-0.500 in
Width - Foam
5/8 in
Length - Foam
3 ft
Thickness - Foam
1/2 in

Details

Item
Silicone Strip
Color
Red
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Material - Foam
Silicone
Backing Type
Adhesive
Cell Type - Foam
Closed Cell
Color - Foam
Red
Firmness @ 25% Deflection (PSI)
10
Standards
ASTM D1056 2D3
Tensile Strength (PSI)
100
Temp. Range (F)
-100 to 500
Item - Foam
Foam Strip
Density
42 lb/cu ft
Thickness Tolerance
+/-0.060 in
Backing Type - Foam
Adhesive
Tensile Strength
100 psi
Grade
Standard
Minimum Adhesive Temperature
-100 Degrees F
Oil Resistance
Fair
Chemical Resistance
Good
Weather Resistance
Excellent
Firmness @ 25% Deflection
10 psi
Adhesive Type
Acrylic
Abrasion Resistance
Fair
Maximum Temperature
500 Degrees F
Compression Set
29 %
Flexibility
Fair
Water Resistance
Good
Material Skin
None
Texture
Textured
Maximum Adhesive Temperature
500 Degrees F
Firmness
Medium (9 to 13 psi)
Number of Adhesive Sides
1
Minimum Temperature
-100 Degrees F

Description

Foam Strip, Material Silicone, Shape Strip, Grade Standard, Length 36 in, Width 5/8 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products