Shop ZORO SELECT

Foam Strip, Closed Cell, 7/8 in W, 10 ft L, 3/8 in Thick, Red

  • Mfr # ZUSA731AMFS-120
  • Zoro # G2442503

product price: 
$
72.69
/ea

Key Features

Color
Red
Material
Silicone
Length
120 in
Width
7/8 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA731AMFS-120
Zoro #
G2442503
UPC #
193005181581
Country of Origin
China
Item
Foam Strip
Color
Red
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Temp. Range (F)
-100 Degrees to 500 Degrees F
Cell Type - Foam
Closed Cell
Item - Foam
Foam Strip
Density
42 lb/cu ft
Standards
ASTM D1056 2D3
Material - Foam
Silicone
Firmness @ 25% Deflection (PSI)
10
Color - Foam
Red
Tensile Strength (PSI)
100 psi
Backing Type
Adhesive
Backing Type - Foam
Adhesive
Tensile Strength
100 psi
Weather Resistance
Excellent
Abrasion Resistance
Fair
Number of Adhesive Sides
1
Minimum Temperature
-100 Degrees F
Firmness @ 25% Deflection
10 psi
Maximum Adhesive Temperature
500 Degrees F
Material Skin
None
Chemical Resistance
Good
Firmness
Medium (9 to 13 psi)
Water Resistance
Good
Adhesive Type
Acrylic
Maximum Temperature
500 Degrees F
Texture
Textured
Grade
Standard
Minimum Adhesive Temperature
-100 Degrees F
Oil Resistance
Fair
Flexibility
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Length
120 in
Width
7/8 in
Thickness
3/8 in
Width - Foam
7/8 in
Length - Foam
10 ft
Thickness - Foam
3/8 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Description

Foam Strip, Material Silicone, Shape Strip, Grade Standard, Length 120 in, Width 7/8 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.