Shop ZORO SELECT

Foam Strip, Open Cell, 1/2 in W, 10 ft L, 1/8 in Thick, Black

  • Mfr # ZUSA-MCP-2
  • Zoro # G7273264

product price: 
$
11.49
/ea

Key Features

Color
Black
Material
Polyurethane
Length
120 in
Width
1/2 in
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-MCP-2
Zoro #
G7273264
UPC #
193005156725
Country of Origin
United States
Item
Foam Strip
Color
Black
Material
Polyurethane
Shape
Strip
Cell Type
Open Cell
Cell Type - Foam
Open Cell
Density
10 lb/cu ft
Standards
UL 94 HB
Backing Type
Adhesive
Backing Type - Foam
Adhesive
Material - Foam
Microcellular Polyurethane
Color - Foam
Black
Thickness Tolerance
+/-0.03 in
Item - Foam
Foam Strip
Tensile Strength
40 psi
Abrasion Resistance
Excellent
Firmness @ 25% Deflection
6 psi
Firmness
Soft (5 to 8 psi)
Flexibility
Good
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Maximum Temperature
180 Degrees F
Material Skin
None
Oil Resistance
Fair
Grade
Deformation-Resistant
Adhesive Type
Acrylic
Weather Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-40 Degrees F
Number of Adhesive Sides
1
Water Resistance
Good
Chemical Compatibility
Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Ozone, Salt Water, Vegetable Oil, Water
Shell Material
Polyurethane
Wire Color
Black
Traction Material
Polyurethane

Dimensions

Length
120 in
Width
1/2 in
Thickness
1/8 in
Width Tolerance
+/-1 in
Width - Foam
1/2 in
Thickness - Foam
1/8 in
Length - Foam
10 ft
Length Tolerance
+/-1 in

Description

Foam Strip, Material Polyurethane, Shape Strip, Grade Deformation-Resistant, Length 120 in, Width 1/2 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Open Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 10 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 6 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.