Shop ZORO SELECT

Foam Strip, Open Cell, 1/2 in W, 72 in L, 1/4 in Thick, Black

  • Mfr # ZUSA-PU-50
  • Zoro # G7273124

product price: 
$
7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Color
Black
Material
Polyurethane
Length
72 in
Width
1/2 in
Thickness
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PU-50
Zoro #
G7273124
UPC #
193005342999
Country of Origin
China

Dimensions

Length
72 in
Width
1/2 in
Thickness
1/4 in
Width - Foam
1/2 in
Length Tolerance
+/-1 in
Length - Foam
72 in
Width Tolerance
+/-1 in
Thickness - Foam
1/4 in

Details

Item
Foam Strip
Color
Black
Material
Polyurethane
Shape
Strip
Cell Type
Open Cell
Cell Type - Foam
Open Cell
Thickness Tolerance
+/-0.05 in
Material - Foam
Polyurethane
Standards
ASTM D1056/2A0
Backing Type
Plain
Color - Foam
Black
Backing Type - Foam
Plain
Density
2 lb/cu ft
Item - Foam
Foam Strip
Tensile Strength
20 psi
Oil Resistance
Fair
Weather Resistance
Fair
Grade
Standard
Material Skin
None
Chemical Resistance
Fair
Flexibility
Excellent
Number of Adhesive Sides
0
Firmness @ 25% Deflection
0.9 psi
Maximum Temperature
180 Degrees F
Abrasion Resistance
Excellent
Texture
Smooth
Firmness
Extra Soft (0 to 4 psi)
Minimum Temperature
-20 Degrees F
Water Resistance
Good
Compression Set
5 %
Chemical Compatibility
Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Ozone, Salt Water, Vegetable Oil, Water
Shell Material
Polyurethane
Wire Color
Black

Description

Foam Strip, Material Polyurethane, Shape Strip, Grade Standard, Length 72 in, Width 1/2 in, Thickness 1/4 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 0.9 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.