Shop ZORO SELECT

Foam Strip, Open Cell, 2 in W, 72 in L, 1/8 in Thick, Black

  • Mfr # ZUSA-PU-91
  • Zoro # G7273063

product price: 
$
17.89
/ea

Key Features

Color
Black
Material
Polyurethane
Length
72 in
Width
2 in
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PU-91
Zoro #
G7273063
UPC #
193005343286
Country of Origin
China
Item
Foam Strip
Color
Black
Material
Polyurethane
Shape
Strip
Cell Type
Open Cell
Density
2 lb/cu ft
Backing Type - Foam
Adhesive
Color - Foam
Black
Cell Type - Foam
Open Cell
Thickness Tolerance
+/-0.03 in
Material - Foam
Polyurethane
Item - Foam
Foam Strip
Backing Type
Adhesive
Standards
ASTM D1056/2A0
Tensile Strength
20 psi
Maximum Temperature
180 Degrees F
Grade
Standard
Water Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Flexibility
Excellent
Chemical Resistance
Fair
Weather Resistance
Fair
Firmness @ 25% Deflection
0.9 psi
Material Skin
None
Firmness
Extra Soft (0 to 4 psi)
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-20 Degrees F
Abrasion Resistance
Excellent
Texture
Smooth
Number of Adhesive Sides
1
Adhesive Type
Acrylic
Compression Set
5 %
Oil Resistance
Fair
Chemical Compatibility
Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Ozone, Salt Water, Vegetable Oil, Water
Shell Material
Polyurethane
Wire Color
Black
Traction Material
Polyurethane

Dimensions

Length
72 in
Width
2 in
Thickness
1/8 in
Length - Foam
72 in
Thickness - Foam
1/8 in
Width - Foam
2 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Description

Foam Strip, Material Polyurethane, Shape Strip, Grade Standard, Length 72 in, Width 2 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Open Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 0.9 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.