Foam Strip, Open Cell, 3/8 in W, 10 ft L, 3/8 in Thick, Black

  • Mfr # ZUSA-MCP-21
  • Zoro # G7273298
product price: 
$
14.19
/ea

Key Features

Color
Black
Material
Polyurethane
Length
120 in
Width
3/8 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-MCP-21
Zoro #
G7273298
UPC #
193005156749
Country of Origin
United States

Dimensions

Length
120 in
Width
3/8 in
Thickness
3/8 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Width - Foam
3/8 in
Thickness - Foam
3/8 in
Length - Foam
10 ft

Details

Item
Foam Strip
Color
Black
Material
Polyurethane
Shape
Strip
Cell Type
Open Cell
Material - Foam
Microcellular Polyurethane
Item - Foam
Foam Strip
Backing Type
Adhesive
Standards
UL 94 HB
Color - Foam
Black
Backing Type - Foam
Adhesive
Density
10 lb/cu ft
Thickness Tolerance
+/-0.06 in
Cell Type - Foam
Open Cell
Tensile Strength
40 psi
Maximum Adhesive Temperature
230 Degrees F
Flexibility
Good
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Excellent
Grade
Deformation-Resistant
Water Resistance
Good
Firmness
Soft (5 to 8 psi)
Maximum Temperature
180 Degrees F
Number of Adhesive Sides
1
Chemical Resistance
Fair
Adhesive Type
Acrylic
Weather Resistance
Fair
Texture
Smooth
Minimum Temperature
-40 Degrees F
Firmness @ 25% Deflection
6 psi
Material Skin
None
Oil Resistance
Fair
Chemical Compatibility
Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Ozone, Salt Water, Vegetable Oil, Water
Shell Material
Polyurethane
Wire Color
Black

Description

Foam Strip, Material Polyurethane, Shape Strip, Grade Deformation-Resistant, Length 120 in, Width 3/8 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Open Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 10 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 6 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.