Shop ZORO SELECT

Foam Strip, Semi-Closed Cell, 1 in W, 10 ft L, 1 in Thick, Black

  • Mfr # ZUSA-CESR-222
  • Zoro # G3308937

product price: 
$
81.39
/ea

Key Features

Color
Black
Material
EPDM
Length
120 in
Width
1 in
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-CESR-222
Zoro #
G3308937
UPC #
193005041090
Country of Origin
United States
Item
Foam Strip
Color
Black
Material
EPDM
Shape
Strip
Cell Type
Semi-Closed Cell
Cell Type - Foam
Semi-Closed Cell
Firmness @ 25% Deflection (PSI)
1
Tensile Strength (PSI)
10 psi
Backing Type - Foam
Adhesive
Tensile Strength
10 psi
Density
6 lb/cu ft
Temp. Range (F)
-70 Degrees to 250 Degrees F
Material - Foam
EPDM
Item - Foam
Foam Strip
Backing Type
Adhesive
Color - Foam
Black
Oil Resistance
Poor
Weather Resistance
Excellent
Texture
Textured
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Excellent
Abrasion Resistance
Fair
Flexibility
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Grade
Standard
Material Skin
None
Firmness
Extra Soft (0 to 4 psi)
Chemical Resistance
Good
Minimum Temperature
-70 Degrees F
Adhesive Type
Acrylic
Maximum Temperature
250 Degrees F
Firmness @ 25% Deflection
1 psi
Number of Adhesive Sides
1
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Length
120 in
Width
1 in
Thickness
1 in
Length Tolerance
+/-1 in
Thickness - Foam
1 in
Width - Foam
1 in
Length - Foam
10 ft
Width Tolerance
+/-1 in

Description

Foam Strip, Material EPDM, Shape Strip, Grade Standard, Length 120 in, Width 1 in, Thickness 1 in, Backing Type Adhesive, Cell Type Semi-Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 6 lb/cu ft, Maximum Temperature 250 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 10 psi, Texture Textured, Firmness @ 25 Percent Deflection 1 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.